

 |
Browse Bins, Totes & Containers (11,199 Items) |
|
 |
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 34-1/8"L X 24"W X 8-1/8"H, Gray |
| |
|
 |
|
 |
|
 |
|
|
|
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 34-1/8"L X 24"W X 8-1/8"H, Gray
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB649767
|
|
|
Price: $52.95 ea. (Sold in pkg of 5, $264.75)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 34-1/8"L X 24"W X 8-1/8"H, Gray
These fiberglass-reinforced contgainers feature Stack-N-Nest® design, consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Plexton® Stack-N-Nest Containers are available with or without a wire-reinforced rim. All Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection. Plexton® containers are your ideal solution for heavy-duty storage, work-in-progress and distribution applications. Plexton® Containers withstand extreme cold temperatures to -60F. Extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Extreme weight up to 500lbs. per container. Bottom container in stack supports up to 3,000 lbs. Resistant tomost oils, moisture, chemicals and solvents. Not affected by radiation. Colors available are Red, Green, Grey, Lt. Yellow or Lt. Blue.
|
| Product Specifications |
| LENGTH INCHES |
34-1/8 |
| WIDTH INCHES |
24 |
| HEIGHT INCHES |
8-1/8 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| BRAND |
Lewis Bins |
| CONSTRUCTION |
Fiberglass |
| INSIDE BOTTOM LENGTH INCHES |
28-5/8 |
| INSIDE BOTTOM WIDTH INCHES |
20-5/8 |
| INSIDE TOP LENGTH INCHES |
30-1/8 |
| INSIDE TOP WIDTH INCHES |
21-5/8 |
| MANUFACTURERS PART NUMBER |
SN3023-8-GY |
| OUTSIDE BOTTOM LENGTH INCHES |
31-13/16 |
| OUTSIDE BOTTOM WIDTH INCHES |
21-13/16 |
| PACKAGE QUANTITY |
5 |
| SERIES |
500 |
| STACK AND/OR NEST |
Stack and Nest |
| WEIGHT LBS |
13.3 |
|
|
|
|
 |
|
|