Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

LEWISBins Lid CSN2414 For Stack-N-Nest Container SN2414-8, Blue - Pkg Qty 5
See all 40 items in product family

LEWISBins Lid CSN2414 For Stack-N-Nest Container SN2414-8, Blue - Pkg Qty 5

Item #: WB652913BL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 5

Price: $32.00
Product Information
Customer Review
Product Q&A
Lids for
Polyethylene Plastic Containers

Lids fit tightly on polyethylene plastic containers. Match lid color to container or mix to color code contents. Sold in packages of 5.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES14
    • HEIGHT INCHES7
    • CAPACITY CUBIC FEET1.1
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHBlue
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERCSN2414-1
    • PACKAGE QUANTITY5
    • STACK AND/OR NESTStack and Nest
    • WEIGHT LBS1.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!