Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Red - Pkg Qty 5
See all 40 items in product family

LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Red - Pkg Qty 5

Item #: WB652909RD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 5

Qty Price
1-4 $129.75/ pkg.
5+ $115.00/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Red Polyethylene Plastic Containers
Designed to endure years of rugged use, these plastic containers are ideal for manufacturing, food processing, distribution and storage. High density polyethylene resists oils, solvents, most chemicals and steam and withstands 0° to 120°F. Reinforced construction provides 70 lb. capacity per container. Bottom container supports 300 lbs. when stacked. Nest when empty, cross stack without lids or stack with lids. Sold in packages of 10.

Plastic containers and lids available in Red, Blue or Gray. Lids sold separately.

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES18-3/4
    • HEIGHT INCHES10
    • CAPACITY CUBIC FEET2.1
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERSN2618-10
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack and Nest
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:62