Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass Fibrestat ESD Nesting Box 923100 - 9-3/4"L x 9-1/4"W x 4-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Molded Fiberglass Fibrestat ESD Nesting Box 923100 - 9-3/4"L x 9-1/4"W x 4-1/2"H

Item #: WBB614298

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.58 Save up to 19%
Price: $ 16.75
Product Information
Customer Review
Product Q&A
Accessories
ESD Nesting Box, Top Overall Dimensions 9-3/4"L x 9-1/4"W x 4-1/2H

ESD-safe nesting boxes combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these boxes possess superior physical properties over thermoplastic and corrugated products. Nesting design saves valuable floor and bench space and facilitates the movement of boxes to work areas. Optional Lids ensure complete product protection from dust and contamination, and enable boxes to be stacked.
Fibrestat nesting boxes may be consistently used in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability.

Product Specifications

    • LENGTH INCHES9-3/4
    • WIDTH INCHES9-1/4
    • HEIGHT INCHES4-1/2
    • INSIDE BOTTOM LENGTH INCHES8-7/8
    • INSIDE BOTTOM WIDTH INCHES5-1/4
    • INSIDE HEIGHT INCHES4-3/8
    • ASSEMBLYAssembled
    • BRANDMFG Tray
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONFiberglass Reinforced Thermoset Composite
    • LIMITED WARRANTY6 Month
    • MANUFACTURERS PART NUMBER9231005167
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTNest

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed