Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Steel Louvered Panel 30618 - 18 X 19 Grey - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Akro-Mils Steel Louvered Panel 30618 - 18 X 19 Grey - Pkg Qty 4

Item #: WB269662

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.56 Save up to 21%
$24.75 each

Sold in packages of 4

Price: $99.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AKRO-MILS® LOUVERED PANELS & BENCH RACKS
18" x 19" Louvered Panel
Akro-Mils® louvered panels & bench racks allow convenient storage & organization of plastic hanging bins. Easily display and configure plastic hanging bins (sold separately) to neatly organize parts and supplies. Made using 16 gauge cold-rolled steel with a gray powder coat finish that stands up to heavy use. Louvered Panels are wall mountable to keep items out of the way and off the floor (hardware not included).

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES5/16
    • HEIGHT INCHES19
    • CAPACITY LBS140
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER30618
    • PACKAGE QUANTITY4
    • PRODUCT FAMILYWall Panels
    • PRODUCT GROUPLouvered Panel
    • TYPELouvered Panel
    • WEIGHT LBS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:23