Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louvered Bench Rack 36"W x 20"H With 10 of Blue Stacking Akrobins
See all 119 items in product family

Louvered Bench Rack 36"W x 20"H With 10 of Blue Stacking Akrobins

Item #: WB603383BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Louvered Bench Rack 36"W x 20"H With 10 of Blue Stacking Akrobins

Store and organize small parts with excellent visibility and access with this bench rack. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stacking bins as needed to make the best use of space. Easy assembly.
Break-resistant polypropylene AkroBins® won't rust, chip or crack. They feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. 500 lb. total unit capacity.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47
I338-5/85


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES15
    • HEIGHT INCHES20
    • ASSEMBLYUnassembled
    • BIN BRANDAkro-Mils®
    • BIN COLORBlue
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY10
    • BIN QUANTITY (BIN SIZE)6(C), 4(F)
    • BRANDGlobal Industrial™
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • STYLELouvered Bench Bin Rack
    • WEIGHT LBS94

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!