Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Side Hangers

Quantum Chrome Wire Mesh Bin QMB530C 5-1/2"W x 10-3/4"D x 5"H - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Quantum Chrome Wire Mesh Bin QMB530C 5-1/2"W x 10-3/4"D x 5"H - Pkg Qty 10

Item #: WBB1398783

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.80 Save up to 5%
$11.25 each

Sold in packages of 10

Price: $112.50
Product Information
Customer Review
Product Q&A
Accessories
Chrome Wire Mesh Bin, 5-1/2"W x 10-3/4"D x 5"H

Innovative mesh design offers nickel chrome finish and a 3/8" x 3/8" grid pattern allowing complete visibility of bins contents. Unique mesh pattern provides a dust and dirt free storage environment. Optional side hanger (sold separately) allows bin to stack one on top of the other. Mesh Bins feature a rear hanger that allows them to hang from any louvered wall panel or rail system. Open hopper front design allows for easy picking while allowing visual access to stored contents.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES10-3/4
    • HEIGHT INCHES5
    • INSIDE WIDTH INCHES5-1/2
    • INSIDE DEPTH INCHES10-1/4
    • INSIDE HEIGHT INCHES3-3/4
    • CAPACITY LBS100 Lbs. Hang/175 Stack
    • ASSEMBLYAssembled
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONWire Mesh
    • MANUFACTURERS PART NUMBERQMB530C
    • PACKAGE QUANTITY10
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STACK AND/OR NESTStack
    • STYLEStack and Hang Bin
    • WEIGHT LBS1.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:44