Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Bins Sold Separately

Louver Panel 22-9/16"W x 32-3/16"H, Gray

Louver Panel 22-9/16"W x 32-3/16"H, Gray

Item #: WB662CP4

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $29.95
Clearance Price: $ 19.95
Product Information
Customer Review
Product Q&A
Louver Panel 22-9/16"W x 32-3/16"H, Gray

The gray louvered panel makes adding and removing bins easy, wether it's wall mounted or attached to a cart or bench. Panel accepts any combination of stacking and hanging bin szies.

Product Specifications

    • WIDTH INCHES22-9/16
    • HEIGHT INCHES32-3/16
    • ASSEMBLYAssembled
    • BIN QUANTITY0
    • BRANDEdsal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBCP4870
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYWall Panels
    • PRODUCT GROUPLouvered Panel
    • accessory_typePanel

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Louvered Panel - Great Product - Fantastic Price

Your review: This is easy to hang and use. global offers many different sizes and colors of the bins to go along with this panel. I use this in my pharmacy technician classroom.

Pros: Affordable product and quick shipping

Cons: The installation holes for the screws overlap with a couple of the louvers so those couple louvers are hard to use.

Is this review helpful?

Awesome Panels

Your review: I installed a pair of these in my garage and they were just what I needed to help organize my home shop

Pros: Easy to install and use

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!