Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Divider 40120 For 4-1/8"W Bins Pack of 24

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Akro-Mils Divider 40120 For 4-1/8"W Bins Pack of 24

Item #: WBB381376

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.46 Save up to 29%
Price: $ 9.50
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Divider For 36442

Akro Mils Divider For 4-1/8"W Bins

Product Specifications

    • WIDTH INCHES2-5/64
    • DEPTH INCHES5/32
    • HEIGHT INCHES4
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • MANUFACTURERS PART NUMBER40120
    • PACKAGE QUANTITY24
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPAccessories
    • STACK AND/OR NESTNest
    • WEIGHT LBS0.04

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the internal dimensions of this product?

Question Asked By: Taylor , February 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed