Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Shelf Bin Divider Label Tab 40000 - Price Pack of 6

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

Akro-Mils Shelf Bin Divider Label Tab 40000 - Price Pack of 6

Item #: WB270156

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3.96 Save up to 31%
Price: $ 2.74
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Akro Mils Shelf Bin Divider Label Tab

Divider Label Tabs attach to existing dividers to improve the visibility of bin labels and scanning of barcodes. An Akro-Mils exclusive Divider Label Tab features an angled face (patent pending) that allows users to clearly see the label of each compartment of a divided bin without moving contents. The label face accepts standard 1" x 3" adhesive labels. Can be offset like file folder tabs to keep multiple labels visible in the bin. The tabs are designed to sit nearly flush with the top of Shelf Bins and ShelfMax Bins, and will not snag on shelving units.

Product Specifications

    • BRANDAkro-Mils®
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER40000
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYAccessories
    • TYPEDivider Label Tab

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

LOVE THESE

Pros: makes everything easier to see!

Cons: could be not so bulky?

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!