Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30048 - 4-1/8"W x 17-7/8"D x 6"H Red - Pkg Qty 8
See all 137 items in product family

Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30048 - 4-1/8"W x 17-7/8"D x 6"H Red - Pkg Qty 8

Item #: WB443424RD

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.40 Save up to 46%
$3.00 each

Sold in packages of 8

Price: $24.00
Product Information
Customer Review
Product Q&A
Accessories
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES18
    • HEIGHT INCHES6
    • WIDTH RANGE0" to 6"
    • DEPTH RANGE16" to 18"
    • HEIGHT RANGE6" to 7"
    • BRANDAkro-Mils®
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30048-RED
    • PACKAGE QUANTITY8
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the internal dimensions of this product?

Question Asked By: Taylor , February 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed