Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Indicator® Divider 40120 For 36442 Blue Pack of 24
See all 12 items in product family

Akro-Mils Indicator® Divider 40120 For 36442 Blue Pack of 24

Item #: WBB382423

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.46 Save up to 34%
Price: $ 8.90
Product Information
Customer Review
Product Q&A
Accessories
Akro Mils Divider For 36442 Blue

Cross divider for 36442BLU Maximum 5 dividers per bin

Product Specifications

    • WIDTH INCHES2-5/64
    • DEPTH INCHES5/32
    • HEIGHT INCHES4
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • MANUFACTURERS PART NUMBER40120
    • PACKAGE QUANTITY24
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPAccessories
    • WEIGHT LBS0.04

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed