Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,099 Items)
Sub Category
Bins-Shelf & Nesting (504)
Remove
LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Blue
Remove

      Items
LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Blue LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Blue


LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Blue
LEWISBins Plastic Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB850280
List Price $6.55    Save 22%
Price: $5.10 ea.
(Sold in pkg of 6, $30.60)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LEWISBins Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H, Blue

LEWISBins+ Shelf Bin series consists of 4" and 6" tall plastic shelf bins, designed for 12", 18" and 24" depth shelving. These injection molded bins are designed to replace limited-use corrugated boxes for long term cost savings and are available in red, blue, yellow and green. LEWISBins+ Shelf Bins are fully nestable when empty for space savings and fully recyclable at the end of their shelf life. Price each sold in carton quantity.

Features:
  • Enhanced picking and inventory control - Orange Kanban width divider (sold separately) gives visual cur for replenishment, preventing stock-outs
  • Raised hopper front allows up to 35% more material storage than comparable bin
  • Full length divider (sold separately) locks into bin creating second storage compartment
  • Rolled rim design and molded-in rib structure ensures bin integrity, limits damage and prevents vacuum lock when nested


Product Specifications
WIDTH INCHES 6-5/8
DEPTH INCHES 23-5/8
HEIGHT INCHES 4
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Lewis Bins
CONSTRUCTION Polypropylene
INSIDE DEPTH INCHES 22-1/4
INSIDE HEIGHT INCHES 3-7/8
INSIDE WIDTH INCHES 5-5/8
LONG DIVIDER SLOTS 3
MANUFACTURERS PART NUMBER SB246-4-BL
PACKAGE QUANTITY 6
SHORT DIVIDER SLOTS 7
STACK AND/OR NEST Nest
WEIGHT LBS 0.91


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Black

LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Black

From $0.52
select
Qty: Add to Cart
LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Orange

LEWISBins Width Divider for 6-5/8"W x 4"H Bins, Orange

From $0.57
select
Qty: Add to Cart
LEWISBins Length Divider for 23-5/8"D x 4"H Bins, Black

LEWISBins Length Divider for 23-5/8"D x 4"H Bins, Black

From $1.76
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)