Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Cardboard Divider for Shelf Bin 10"W, White  - Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Corrugated Cardboard Divider for Shelf Bin 10"W, White - Pkg Qty 250

Item #: WB250530

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$0.28 each

Sold in packages of 250

Price: $70.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Corrugated Cardboard Divider for Shelf Bin 10"W, White

Lets you group related parts together. Prescored corrugated for easy insertion. Sold in packages of 250.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES4
    • ASSEMBLYAssembled
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONCorrugated Cardboard
    • MANUFACTURERS PART NUMBERDIV10
    • PACKAGE QUANTITY250
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPAccessories
    • WEIGHT LBS0
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed