Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30018 - 11-1/8"W x 17-7/8"D x 6"H, Yellow - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 223 items in product family

Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30018 - 11-1/8"W x 17-7/8"D x 6"H, Yellow - Pkg Qty 8

Item #: WBB1306934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.52 Save up to 64%
$5.80 each

Sold in packages of 8

Price: $46.40
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils® ShelfMax® Nestable Plastic Shelf Bin, 11-1/8"W x 17-7/8"D x 6"H, Yellow

Maximize your storage capacity with 6" ShelfMax® plastic storage bins. New sizes include 30010, 30014, 30018, 30044 and 30084. New divider 40050 fits bin models 30010, 30014 and 30018! Industry-leading, heavy-duty ShelfMax bins offer the best value in 6" high plastic storage bins. Now available in seven sizes and five colors, the 6" bins feature greater storage options for end users including up to 85 percent more holding capacity than traditional 4" shelf bins.
  • Superior construction compared to corrugated bins
  • Rolled ridge provides added strength and durability when filled to maximum capacity
  • Front opening is 3/4" higher than comparable 6" high products
  • Large label area aids in part identification and bar code scanning
  • Seven sizes and six colors: Red, Blue, Yellow, Green, White and Clear
  • Works with Akro-Mils steel shelving, wire shelving, pick racks and bench racks to make organization easy and more efficient


Product Specifications

    • WIDTH INCHES11-1/8
    • DEPTH INCHES17-7/8
    • HEIGHT INCHES6
    • INSIDE WIDTH INCHES9-7/16
    • INSIDE DEPTH INCHES16
    • INSIDE HEIGHT INCHES5-15/16
    • WIDTH RANGE11" to 12"
    • DEPTH RANGE16" to 18"
    • HEIGHT RANGE6" to 7"
    • CAPACITY LBS35
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30018YELLOW
    • PACKAGE QUANTITY8
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STACK AND/OR NESTNest
    • WEIGHT LBS1.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the internal dimensions of this product?

Question Asked By: Taylor , February 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:60