Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Containers-Shipping (245)
Remove
Industry Wheeled Storage Tote With Latch 45 Gallon 36-1/2 X 21 X 19-1/2
Remove

      Items
Industry Wheeled Storage Tote With Latch 45 Gallon 36-1/2 X 21 X 19-1/2 Industry Wheeled Storage Tote With Latch 45 Gallon 36-1/2 X 21 X 19-1/2


Industry Wheeled Storage Tote With Latch 45 Gallon 36-1/2 X 21 X 19-1/2
Wheeled Plastic Containers, Shipping Tote, Shipping Container, Latch Tote Box, Wheeled Storage Tote Lid Included with Wheeled Plastic Containers, Shipping Tote, Shipping Container, Latch Tote Box, Wheeled Storage Tote Lid Included with Wheeled Plastic Containers, Shipping Tote, Shipping Container, Latch Tote Box, Wheeled Storage Tote High Density Plastic of Wheeled Plastic Containers, Shipping Tote, Shipping Container, Latch Tote Box, Wheeled Storage Tote  
see additional photos
Industry Wheeled Storage Tote With Latch 45 Gallon 36-1/2 X 21 X 19-1/2
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB239858BL
Price: $27.95 ea.
(Sold in pkg of 4, $111.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

SHIPPING AND STORAGE INDUSTRIAL TOTE
Wheeled storage totes are ideal for general household use. These durable polypropylene plastic foot lockers offer ample storage capacity. 45-gallon Blue Container features strong handles and hinged lids that conveniently stay upright when open for easy loading or access. The container has 5” wheels for easy mobility. Sold in carton quantities.

Product Specifications
LENGTH INCHES 36-1/2
WIDTH INCHES 21
HEIGHT INCHES 19-1/2
CAPACITY GALLONS 45
COLOR FINISH Lapis
BRAND Sterilite
MANUFACTURERS PART NUMBER 1948-1004
MODEL 239858BL
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Outdoor Scraper Entrance Mat 1/4" Thick 36" X 60" Charcoal

Outdoor Scraper Entrance Mat 1/4" Thick 36" X 60" Charcoal

From $41.00
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Hoover® ELITE Bagless Lightweight Upright Commercial Vacuum

Hoover® ELITE Bagless Lightweight Upright Commercial Vacuum

From $186.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)