Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Bins-Stack & Hang (971)
Remove
2" x 12" x 4 1/2" Stackable White Corrugated Bin Boxes
Remove

      Items
2" x 12" x 4 1/2" Stackable White Corrugated Bin Boxes 2" x 12" x 4 1/2" Stackable White Corrugated Bin Boxes


2" x 12" x 4 1/2" Stackable White Corrugated Bin Boxes
2" x 12" x 4 1/2" Stackable White Corrugated Bin Boxes
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB684558
List Price $0.98    Save 48%
Price: $0.51 ea.
(Sold in pkg of 50, $25.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

2" x 12" x 4 1/2" Stackable White Corrugated Bin Boxes

Keep parts organized in less space. Front panel write on space for easy content identification. No tape or staples needed to assemble. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.

Product Specifications
WIDTH INCHES 2
DEPTH INCHES 12
HEIGHT INCHES 4-1/2
COLOR FINISH Oyster White
ASSEMBLY Unassembled
BRAND Box Packaging
CONSTRUCTION 200#/ECT-32-B Corrugated
MANUFACTURERS PART NUMBER BINB212
PACKAGE QUANTITY 50
STYLE Stackable Bin Boxes
TYPE Single Wall


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Flip Top File Transfer Box(Letter Size)12"x15"x10' H Kraft 20/Pack

Corrugated Flip Top File Transfer Box(Letter Size)12"x15"x10' H Kraft 20/Pack

From $24.00
select
Qty: Add to Cart
Industrial Tote 18 Gallon Blue

Industrial Tote 18 Gallon Blue

From $9.20
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)