Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® 3-2SBGY 6" High Section Bases For 37"W x 15-1/2"D Bins, Gray
See all 75 items in product family

Stackbin® 3-2SBGY 6" High Section Bases For 37"W x 15-1/2"D Bins, Gray

Item #: WBB496720

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
We offer 6" high bases for the # 2, 3, 4, and 5 Sectional Stackbins. Section bases sit on the floor and bin units simply stack on top of them. If just ordering bases, we will need to know what size sectional stackbins it will be for. Constructed of 16 Gauge - Spot Welded steel.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES6
    • CAPACITY LBS1000
    • ASSEMBLYAll-Welded
    • BRANDStackbin
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3-2SBGY
    • PACKAGE QUANTITY1
    • WEIGHT LBS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!