Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Super-Size AkroBin® 30280 - Stacking Bin 12-3/8"W x 20"D x 6"H Red - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Akro-Mils Super-Size AkroBin® 30280 - Stacking Bin 12-3/8"W x 20"D x 6"H Red - Pkg Qty 4

Item #: WB238282RD

Sold By: globalindustrial.com

Ships same day. Only 16 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.60 Save up to 60%
$9.20 each

Sold in packages of 4

Price: $36.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Super-Size AKRO-MILS Stacking Bins
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.

Product Specifications

    • WIDTH INCHES12-3/8
    • DEPTH INCHES20
    • HEIGHT INCHES6
    • INSIDE WIDTH INCHES10-11/16
    • INSIDE DEPTH INCHES16-7/8
    • INSIDE HEIGHT INCHES5-3/8
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER30280-RED
    • PACKAGE QUANTITY4
    • STACK AND/OR NESTStack
    • TYPEBin without Casters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $0.20 ea. with this comparable product +
Item #: WB613128RD
globalindustrial.com
Usually ships in 5 to 8 days
(1)
$9.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:68