Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Width Divider 415A1 For Insight® Ultra-Clear Bin 305A1, 305A3 And 305A5 Pack of 8

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Akro-Mils Width Divider 415A1 For Insight® Ultra-Clear Bin 305A1, 305A3 And 305A5 Pack of 8

Item #: WBB381225

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.66 Save up to 44%
Price: $ 6.50
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Width Divider For 305A1, 305A3 And 305A5

Cross divider to make compartments in side 305A1, 305A3 and 305A5 Insight Bin Clear

Product Specifications

    • WIDTH INCHES3-1/3
    • DEPTH INCHES1/8
    • HEIGHT INCHES2-5/16
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FINISHClear
    • CONSTRUCTIONPolycarbonate
    • MANUFACTURERS PART NUMBER415A1
    • PACKAGE QUANTITY8
    • WEIGHT LBS0.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed