Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 36 items in product family

Plastic Hanging & Stacking Akrobins® 4-1/8"W X 7-3/8"D X 3"H, Berry - Pkg Qty 24

Item #: WBB592498

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.16 Save: up to 47%
$1.76 each

Sold in packages of 24

Price: $42.24
Product Information
Product Q&A
Accessories
Hanging & Stacking AkroBins® 4-1/8"W x 7-3/8"D x 3"H, Berry

Made of one-piece, heavy-duty industrial grade polymers for long lasting durability. Bins stack together or hang from louvered racks and panels, rail racks, and carts for high-density storage. Water, rust and corrosion proof. Non-breakable. Autoclavable up to 250°F. Use for manufacturing, healthcare, assembly, retail, distribution and supply rooms. Shorten assembly times and minimize parts handling. Can be used alone, stacked or with other Akro-Mils storage systems. Anti-slide stop prevents stacked bins from shifting. Color is Berry. Measures 4-1/8" W x 7-3/8" D x 3" H. Package quantity is 24.

Product Specifications

  • WIDTH INCHES4-1/8
  • DEPTH INCHES7-3/8
  • HEIGHT INCHES3
  • ASSEMBLYAssembled
  • BRANDAkro-Mils®
  • COLOR FINISHBerry
  • CONSTRUCTIONPolypropylene
  • INSIDE DEPTH INCHES6-3/4
  • INSIDE HEIGHT INCHES2-13/16
  • INSIDE WIDTH INCHES3-3/8
  • MANUFACTURERS PART NUMBER30220-BERRY
  • PACKAGE QUANTITY24
  • PRODUCT GROUPBins
  • STACK AND/OR NESTStack
  • WEIGHT LBS0.3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.