Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastic Stacking Bin PB1811-10 - 11"W x 18"D x 10"H, Yellow - Pkg Qty 4
See all 74 items in product family

LEWISBins Plastic Stacking Bin PB1811-10 - 11"W x 18"D x 10"H, Yellow - Pkg Qty 4

Item #: WB239391YL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.80 each

Sold in packages of 4

Qty Price
1-2 $51.20/ pkg.
3+ $50.00/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
LEWISBINS Stacking Bins
High-quality, hard-wearing polypropylene stacking bins are designed to last and provide excellent value. Hopper front permits easy viewing and parts retrieval. Molded to stack safely, provide ample label area and securely hold optional dividers (sold separately). Industry standard sizes fit most shelving and louver systems. Sold in cartons of 4.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES18
    • HEIGHT INCHES10
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB1811-10-YELLO
    • PACKAGE QUANTITY4
    • STACK AND/OR NESTStack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed