Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastic Stacking Bin PB54-3 - 4-1/8"W x 5-3/8"D x 3"H, Yellow - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

LEWISBins Plastic Stacking Bin PB54-3 - 4-1/8"W x 5-3/8"D x 3"H, Yellow - Pkg Qty 24

Item #: WB652884YL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.80 each

Sold in packages of 24

Price: $19.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LEWISBINS Stacking Bins
High-quality, hard-wearing polypropylene stacking bins are designed to last and provide excellent value. Hopper front permits easy viewing and parts retrieval. Molded to stack safely, provide ample label area and securely hold optional dividers (sold separately). Industry standard sizes fit most shelving and louver systems. Sold in cartons of 24.

Product Specifications

    • WIDTH INCHES4-1/8
    • DEPTH INCHES5-3/8
    • HEIGHT INCHES3
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB54-3YL
    • PACKAGE QUANTITY24
    • STACK AND/OR NESTStack
    • WEIGHT LBS0.2
  • Large label area provides easy identification.
  • Optional bin dividers easily snap into place for optimal organization (sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Bin Review

Your review: Good value for the money; we tried another site and were not as happy as we are with the Global bins .

Is this review helpful?

Plastic Stacking Bin

Your review: We priced this item with several Vendors and Global was the most competitive; good value for the price; works great in out application .

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!