Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastic Stacking Bin PB148-7 - 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

LEWISBins Plastic Stacking Bin PB148-7 - 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Item #: WB652889BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.40 each

Sold in packages of 12

Price: $76.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LEWISBINS Stacking Bins
High-quality, hard-wearing polypropylene stacking bins are designed to last and provide excellent value. Hopper front permits easy viewing and parts retrieval. Molded to stack safely, provide ample label area and securely hold optional dividers (sold separately). Industry standard sizes fit most shelving and louver systems. Sold in cartons of 12.

Product Specifications

    • WIDTH INCHES8-1/4
    • DEPTH INCHES14-3/4
    • HEIGHT INCHES7
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB148-7BL
    • PACKAGE QUANTITY12
    • STACK AND/OR NESTStack
    • WEIGHT LBS1.5
  • Large label area provides easy identification.
  • Optional bin dividers easily snap into place for optimal organization (sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Grab and Go materials

Your review: We purchased these pick bins and associated mobile rack for use with small materials to be made available for our cable technicians. The bins are durable and come in many sizes. I would reccommend to anyone needing mobile material storage.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed