

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Premium Stacking Bin 11 X 10-7/8 X 5 Black |
| |
|
 |
|
 |
|
 |
|
|
|
Premium Stacking Bin 11 X 10-7/8 X 5 Black
|
Availability: Usually ships in 5 to 8 days
Stock No: WB550108BK
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-12 |
$4.69 ea. |
| 13+ |
$4.25 ea. |
|
(Sold in quantities of 6)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Premium Stacking Bins Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
|
 |
|
 |
|
|
Optional bin dividers fit into molded-in slots (sold separately).
|
|
|
|
|
Large label area permits clear identification and organization of bin contents.
|
|
|
| Product Specifications |
| WIDTH INCHES |
11 |
| DEPTH INCHES |
10-7/8 |
| HEIGHT INCHES |
5 |
| COLOR FINISH |
Black |
| ASSEMBLY |
Assembled |
| BRAND |
Quantum |
| CONSTRUCTION |
Plastic |
| MANUFACTURERS PART NUMBER |
QUS235BLACK |
| MODEL |
550108BK |
| PACKAGE QUANTITY |
6 |
| WEIGHT LBS |
1 |
| STACK AND/OR NEST |
Stack |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|