

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Premium Stacking Bin 11 X 10-7/8 X 5 Red |
| |
|
 |
|
 |
|
 |
|
|
|
Premium Stacking Bin 11 X 10-7/8 X 5 Red
|
Availability: Usually ships same day
Stock No: WB550108RD
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-12 |
$4.69 ea. |
| 13+ |
$4.25 ea. |
|
(Sold in quantities of 6)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
|
 |
|
 |
|
|
Optional bin dividers fit into molded-in slots (sold separately).
|
|
|
|
|
Large label area permits clear identification and organization of bin contents.
|
|
|
| Product Specifications |
| WIDTH INCHES |
11 |
| DEPTH INCHES |
10-7/8 |
| HEIGHT INCHES |
5 |
| COLOR FINISH |
Red |
| ASSEMBLY |
Assembled |
| BRAND |
Quantum |
| CONSTRUCTION |
Plastic |
| MANUFACTURERS PART NUMBER |
QUS235RED |
| MODEL |
550108RD |
| PACKAGE QUANTITY |
6 |
| WEIGHT LBS |
1 |
| STACK AND/OR NEST |
Stack |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: March 08, 2012 |
| Reviewed by: Michael Estepp (Austin, TX) |
|
| Great Bins |
| Like the titles says these are great bins. We are getting our store room very organized thanks to teh help of these. The only complaint I would have, but still not much of a complaint, maybe they could somehow lock together to ensure they staty together better. The lip that it has to stack them in is already pretty deep and holds the bins together fairly well. A clip of some sort just would push them to be slightly better. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|