Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Availability: Usually ships same day Stock No: WB239475BL
Quantity Discount
QTY
Our Price
1-12
$8.36 ea.
13+
$7.90 ea.
(Sold in quantities of 6)
Qty:
Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating:2 Reviews
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Watch Video Below
Slotted label holders provide easy identification of contents.
Optional bin dividers easily snap into molded-in slots for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
16-1/2
DEPTH INCHES
14-3/4
HEIGHT INCHES
7
COLOR FINISH
Blue
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239475BL
PACKAGE QUANTITY
6
WEIGHT LBS
2
STACK AND/OR NEST
Stack
Avg. Review Rating:2 Reviews
Reviewed On: February 22, 2012
Reviewed by: Dave Westerman (Salisbury, NC)
Customer Rating :
Stacking bins
These bins are great for a multitude of tasks. The best part is their cost.
Reviewed On: May 20, 2011
Reviewed by: Rebecca (Denver CO)
Customer Rating :
Stacking Bin
I like the fact that you carry many dimensions of this type of bin. It allows for an excellent fit into our truck containment cabinets to keep things organized.
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.