Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Watch Video Below
Slotted label holders provide easy identification of contents.
Optional bin dividers easily snap into molded-in slots for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
16-1/2
DEPTH INCHES
14-3/4
HEIGHT INCHES
7
COLOR FINISH
Green
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239475GN
PACKAGE QUANTITY
6
WEIGHT LBS
2
STACK AND/OR NEST
Stack
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.