

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Premium Stacking Bin 4-1/8 X 10-7/8 X 4 Black |
| |
|
 |
|
 |
|
 |
|
|
|
Premium Stacking Bin 4-1/8 X 10-7/8 X 4 Black
|
Availability: Usually ships in 5 to 8 days
Stock No: WB257901BK
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-24 |
$2.39 ea. |
| 25+ |
$2.19 ea. |
|
(Sold in quantities of 12)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
4-1/8 |
| DEPTH INCHES |
10-7/8 |
| HEIGHT INCHES |
4 |
| COLOR FINISH |
Black |
| ASSEMBLY |
Assembled |
| BRAND |
Quantum |
| CONSTRUCTION |
Plastic |
| MANUFACTURERS PART NUMBER |
QUS224BK |
| MODEL |
257901BK |
| PACKAGE QUANTITY |
12 |
| WEIGHT LBS |
1 |
| STACK AND/OR NEST |
Stack |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|