

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Premium Stacking Bin 4-1/8 X 10-7/8 X 4 Yellow |
| |
|
 |
|
 |
|
 |
|
|
|
Premium Stacking Bin 4-1/8 X 10-7/8 X 4 Yellow
|
Availability: Usually ships same day
Stock No: WB257901YL
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-24 |
$2.39 ea. |
| 25+ |
$2.19 ea. |
|
(Sold in quantities of 12)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
4-1/8 |
| DEPTH INCHES |
10-7/8 |
| HEIGHT INCHES |
4 |
| COLOR FINISH |
Yellow |
| ASSEMBLY |
Assembled |
| BRAND |
Quantum |
| CONSTRUCTION |
Plastic |
| MANUFACTURERS PART NUMBER |
QUS224YL |
| MODEL |
257901YL |
| PACKAGE QUANTITY |
12 |
| WEIGHT LBS |
1 |
| STACK AND/OR NEST |
Stack |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: November 08, 2011 |
| Reviewed by: Allen (Oklahoma City) |
|
| Good Usable Bins |
| We use these bins to store small parts in our Parts inventory. They are sturdy and stackable and we find the btight yellow color works well in lower light areas. We have replaced several other designed bins with these. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|