

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Premium Stacking Bin 4-1/8 X 5 X 3 Yellow |
| |
|
 |
|
 |
|
 |
|
|
|
Premium Stacking Bin 4-1/8 X 5 X 3 Yellow
|
Availability: Usually ships same day
Stock No: WB550100YL
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-48 |
$0.67 ea. |
| 49+ |
$0.59 ea. |
|
(Sold in quantities of 24)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 3 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
|
 |
|
 |
|
|
Large label area provides easy identification.
|
|
|
| Product Specifications |
| WIDTH INCHES |
4-1/8 |
| DEPTH INCHES |
5 |
| HEIGHT INCHES |
3 |
| COLOR FINISH |
Yellow |
| ASSEMBLY |
Assembled |
| BRAND |
Quantum |
| CONSTRUCTION |
Plastic |
| MANUFACTURERS PART NUMBER |
QUS200YELLOW |
| MODEL |
550100YL |
| PACKAGE QUANTITY |
24 |
| STACK AND/OR NEST |
Stack |
|
|
| Avg. Review Rating: 3 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: March 05, 2012 |
| Reviewed by: Lisa (Wichita) |
|
| Stacking Bin |
| These bins are great! They are very durable and were at a price we could afford. |
|
|
|
 |
| Reviewed On: February 15, 2012 |
| Reviewed by: Jerry Lee (Little Rock,Ar) |
|
| Premium stacking bin |
| Top quality! Fits my shop drawers to a tee. Everything stays orginiized! Ease of access to bin is very smooth. I recommend them to everyone. |
|
|
|
 |
| Reviewed On: April 20, 2011 |
| Reviewed by: pops (rochester,new york) |
|
| sweet |
| hi dudes, these storage boxs are sweet. lots of room for your small screws,bolts,nails, they are also as tuff as nails !!! finer than a goosed moose ! |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|