Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Availability: Usually ships same day Stock No: WB239470BL
Quantity Discount
QTY
Our Price
1-48
$0.72 ea.
49+
$0.67 ea.
(Sold in quantities of 24)
Qty:
Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating:4 Reviews
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Watch Video Below
Large label area provides easy identification.
Optional bin dividers easily snap into place for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
4-1/8
DEPTH INCHES
5-3/8
HEIGHT INCHES
3
COLOR FINISH
Blue
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239470BL
PACKAGE QUANTITY
24
WEIGHT LBS
0.2
STACK AND/OR NEST
Stack
Avg. Review Rating:4 Reviews
Reviewed On: February 09, 2012
Reviewed by: Jennifer Lynn Morris (Oscoda, MI)
Customer Rating :
Product Review
These were kind of expensive for the quality of the bin, however they do serve the purpose for which they were bought for.
Reviewed On: January 01, 2012
Reviewed by: Howard (Vermont)
Customer Rating :
Excellent Service,,Fair Price
I would definately buy from global again and advise friends to check them out for their needs.
I bought these to help me organize exam rooms in a veterinary clinic. Thanks to these my doctors can now find what they need when they need it! Yea!
Reviewed On: September 01, 2011
Reviewed by: zippitydoda (Oroville WA)
Customer Rating :
Great product
Product is exactly what I wanted and more than meets my expectations. The only drawback was the ridiculously high shipping rate that was charged.
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.