Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Availability: Usually ships same day Stock No: WB239470YL
Quantity Discount
QTY
Our Price
1-48
$0.72 ea.
49+
$0.67 ea.
(Sold in quantities of 24)
Qty:
Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating:3 Reviews
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Watch Video Below
Large label area provides easy identification.
Optional bin dividers easily snap into place for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
4-1/8
DEPTH INCHES
5-3/8
HEIGHT INCHES
3
COLOR FINISH
Yellow
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239470YL
PACKAGE QUANTITY
24
WEIGHT LBS
0.2
STACK AND/OR NEST
Stack
Avg. Review Rating:3 Reviews
Reviewed On: March 01, 2012
Reviewed by: Dick Skinner (Mendon MA 01756)
Customer Rating :
Stacking Bins
Arrived promptly and as advertised. Thanks!
Reviewed On: October 31, 2011
Reviewed by: mgmckinley (OVMC)
Customer Rating :
Right size
These were the perfect size for what we needed. Fit into the bench cabinet perfectly and while we didn['t need 24 we have extras.
Reviewed On: June 07, 2011
Reviewed by: J. Falcon (Los Angeles, CA)
Customer Rating :
Premium stacking bin
This bin serves the purpose of my purchase and will definitely place another order in the future.
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.