Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Availability: Usually ships same day Stock No: WB239472BK
Quantity Discount
QTY
Our Price
1-24
$3.05 ea.
25+
$2.82 ea.
(Sold in quantities of 12)
Qty:
Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating:2 Reviews
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Watch Video Below
Large label area provides easy identification.
Optional bin dividers easily snap into place for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
5-1/2
DEPTH INCHES
10-7/8
HEIGHT INCHES
5
COLOR FINISH
Black
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239472BK
PACKAGE QUANTITY
12
WEIGHT LBS
0.5
STACK AND/OR NEST
Stack
Avg. Review Rating:2 Reviews
Reviewed On: February 16, 2012
Reviewed by: T Sandvick (Fargo, ND)
Customer Rating :
Premium Stacking Bin 5 1/2 x10 7/8 x 5
These bins are sturdy and easy to stack.
The have turned a mess in our shop into and picture of organization.
We use different colors for different cells.
Reviewed On: October 26, 2011
Reviewed by: Steve (TN)
Customer Rating :
Owner
Nice
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.