Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Availability: Usually ships same day Stock No: WB239472BL
Quantity Discount
QTY
Our Price
1-24
$3.05 ea.
25+
$2.82 ea.
(Sold in quantities of 12)
Qty:
Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating:11 Reviews
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Optional bin dividers easily snap into place for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
5-1/2
DEPTH INCHES
10-7/8
HEIGHT INCHES
5
COLOR FINISH
Blue
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239472BL
PACKAGE QUANTITY
12
WEIGHT LBS
0.5
STACK AND/OR NEST
Stack
Avg. Review Rating:11 Reviews
Reviewed On: May 02, 2012
Reviewed by: Bill (MN)
Customer Rating :
Blue Stackers
The bins are heavy duty and are very reliable for my parts to be placed in while it is also easy to a label on for names.
Reviewed On: February 15, 2012
Reviewed by: Dave (South Florida)
Customer Rating :
Stacking Bin Review
Excellent product.
Reviewed On: November 14, 2011
Reviewed by: karen (Tampa)
Customer Rating :
Stacking Bins
When we received the box, there were several that were cracked. However, these bins work very well for storage of our inventory supplies.
Reviewed On: September 20, 2011
Reviewed by: Jim (Tallahassee)
Customer Rating :
Outstanding
I ordered 24 of these bins for my reel repair business. I received them in a very timely manner. There were two that had been damaged by the shippr. It happens. No blame or judgement.
I called customer service with my report of damage and was told a new shipment to replace the damaged product was on the way.
Ity does not get much better than that. On top of all else the product is perfect for my application.
Reviewed On: September 09, 2011
Reviewed by: Jamie ward (Loris, South carolina)
Customer Rating :
Inventory
great quality, great price, and fast shipping. The customer service was very helpful and friendly. I will be ordering more products from Global in the future.
Reviewed On: September 09, 2011
Reviewed by: Jamie ward (Loris, South carolina)
Customer Rating :
inventory controll
great quality, great price, and fast shipping. The customer service was very helpful and friendly. I will be ordering more products from Global in the future.
Reviewed On: September 09, 2011
Reviewed by: Jamie ward (Loris, South carolina)
Customer Rating :
inventory controll
great quality, great price, and fast shipping. The customer service was very helpful and friendly. I will be ordering more products from Global in the future.
Reviewed On: September 09, 2011
Reviewed by: Jamie ward (Loris, South carolina)
Customer Rating :
inventory controll
great quality, great price, and fast shipping. The customer service was very helpful and friendly. I will be ordering more products from Global in the future.
Reviewed On: May 20, 2011
Reviewed by: Teresa Burns (OKC)
Customer Rating :
Bins
Due to budget constraints, we buy monthly.
Pricing discount after x dollars spent.??
Reviewed On: April 15, 2011
Reviewed by: Jenny (Florida)
Customer Rating :
great bins
We have used these bins for years to store our inventory, they are lightweight, sturdy and easy to clean.
Reviewed On: December 12, 2008
Reviewed by: PITTET JEAN-MARC
Customer Rating :
No
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.