Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Availability: Usually ships same day Stock No: WB239473BL
Quantity Discount
QTY
Our Price
1-12
$4.88 ea.
13+
$4.60 ea.
(Sold in quantities of 6)
Qty:
Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating:2 Reviews
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Watch Video Below
Large label area provides easy identification.
Optional bin divider easily snaps into place for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
8-1/4
DEPTH INCHES
10-3/4
HEIGHT INCHES
7
COLOR FINISH
Blue
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239473BL
PACKAGE QUANTITY
6
WEIGHT LBS
1.00
STACK AND/OR NEST
Stack
Avg. Review Rating:2 Reviews
Reviewed On: January 20, 2012
Reviewed by: jerry (washington state)
Customer Rating :
Excellent bin!
Best low-coast storage bin on the market. They are like iron!
Reviewed On: January 10, 2012
Reviewed by: Nick Maki (Superior, WI)
Customer Rating :
Good, but expensive.
I purchased 12 of these containers to help organize my hand tools and other miscellaneous items. They work very well, but they are pretty expensive with shipping. However, these containers seem to be very durable and will likely last for a very long time. I searched everywhere (online and brick-and-mortar) for a lower price, but Global Industrial had the best selection at the best prices. I wish Global Industrial provided free shipping on orders over $100, but I am still satisfied overall.
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.