Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Availability: Usually ships same day Stock No: WB239474BL
Quantity Discount
QTY
Our Price
1-24
$5.50 ea.
25+
$5.15 ea.
(Sold in quantities of 12)
Qty:
Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating:2 Reviews
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Watch Video Below
Large label area provides easy identification.
Optional bin dividers easily snap into place for optimal organization (sold separately).
Product Specifications
WIDTH INCHES
8-1/4
DEPTH INCHES
14-3/4
HEIGHT INCHES
7
COLOR FINISH
Blue
ASSEMBLY
Assembled
CONSTRUCTION
Plastic
MODEL
239474BL
PACKAGE QUANTITY
12
WEIGHT LBS
1.00
STACK AND/OR NEST
Stack
Avg. Review Rating:2 Reviews
Reviewed On: April 01, 2012
Reviewed by: Tim (Delaware)
Customer Rating :
stacking bins
matches pefectly with AKRO Bins!
Reviewed On: April 07, 2011
Reviewed by: Dennis Kelley (Hyannis, Massachusetts)
Customer Rating :
premium stacking bin
I found the size of the bin and the ease of stacking one on top of another, allowed me to easily see the contents off the bins.
We want to know what you think!
Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company.