Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum Ultra Stack and Hang Bin QUS200CL 4-1/8 x 5 x 3 Clear - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Quantum Ultra Stack and Hang Bin QUS200CL 4-1/8 x 5 x 3 Clear - Pkg Qty 24

Item #: WB443327CL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.80 each

Sold in packages of 24

Price: $19.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CLEAR VIEW PREMIUM STACKING BINS
Clear view premium stacking bins are the strongest and highest quality clear bins in the industry! These plastic storage bins compare feature for feature to the nationally branded plastic bins. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking for stackable storage. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. Plastic stacking bins withstand freezers and autoclaves up to 250°F. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Sold in carton quantities.

Product Specifications

    • WIDTH INCHES4-1/8
    • DEPTH INCHES5
    • HEIGHT INCHES3
    • INSIDE WIDTH INCHES3-7/16
    • INSIDE DEPTH INCHES4-3/8
    • INSIDE HEIGHT INCHES2-13/16
    • BRANDQuantum
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERQUS200CL
    • PACKAGE QUANTITY24
    • STACK AND/OR NESTStack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great product

Your review: Great product, exactly how it is described! Would definitely purchase again. Great service, too!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

What is the part number for the divider for this bin?

Question Asked By: ANNA , Hillsboro, OR , October 24, 2014

+ View 1 Answer

Answer This Question

How many come in the carton?

Question Asked By: Natalie , Santa Fe , May 22, 2012

+ View 1 Answer

Answer This Question

What is the area size for the label

Question Asked By: Mark , Neenah , January 31, 2012

+ View 1 Answer

Answer This Question

What are the inside dimensions? Only the outside dimensions are detailed.

Question Asked By: ReadyReserve , Twin Falls, ID , November 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed