

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
Premium Stacking Bins 4-1/8 X 7-3/8 X 3 Red |
| |
|
 |
|
 |
|
 |
|
|
|
Premium Stacking Bins 4-1/8 X 7-3/8 X 3 Red
|
Availability: Usually ships in 5 to 8 days
Stock No: WB550104RD
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-48 |
$1.15 ea. |
| 49+ |
$1.05 ea. |
|
(Sold in quantities of 24)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Premium Stacking Bins
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
4-1/8 |
| DEPTH INCHES |
7-3/8 |
| HEIGHT INCHES |
3 |
| COLOR FINISH |
Red |
| ASSEMBLY |
Assembled |
| BRAND |
Quantum |
| CONSTRUCTION |
Plastic |
| MANUFACTURERS PART NUMBER |
Qus220red |
| MODEL |
550104RD |
| PACKAGE QUANTITY |
24 |
| WEIGHT LBS |
0.4 |
| STACK AND/OR NEST |
Stack |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: July 16, 2011 |
| Reviewed by: judy (California) |
|
| Can't use them, sorry! |
| These bins are excellent quality and I like the color selection, but unfortunately will not work for what I planned. May I return them?***Global Management Comment: We have contacted the customer and have offered a full credit for this order.**** |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|