Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Bins-Stack & Hang (971)
Remove
Slope-it Insert for AkroBin #188012, Pkg of 6
Remove

      Items
Slope-it Insert for AkroBin #188012, Pkg of 6 Slope-it Insert for AkroBin #188012, Pkg of 6


Slope-it Insert for AkroBin #188012, Pkg of 6
Slope-it Insert for AkroBin #188013, Pkg of 6 Slope-it Insert for AkroBin #188013, Pkg of 6 Slope-it Insert for AkroBin #188013, Pkg of 6 Slope-it Insert for AkroBin #188013, Pkg of 6      
see additional photos
Slope-it Insert for AkroBin #188012, Pkg of 6
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB270005
List Price $24.10    Save 34%
Price: $16.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Slope-it Insert for AkroBin #188012, Pkg of 6
Converts Existing AkroBins To A Slope-Bottom Bin.


Transforms existing AkroBins to a 15-degree slope ?bottom bin. Slope bottom keeps contents close to the front of the bin for easy retrieval. Provides easy visibility of parts and supplies. Tight-fitting wiper seals keep parts from migrating underneath. Textured surface minimizes the appearance of scratches and helps contents move forward. Easy installation. Can be removed and reused. Black color. Price for pack of 6.

Product Specifications
BRAND Akro-Mils
MANUFACTURERS PART NUMBER 46230


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

Global Plastic Stacking Bin 5-1/2x10-7/8x5 - Yellow

From $2.36
More Info
Add to Cart
Akro Bins Plastic Stacking Bin 5-1/2 X 10-7/8 X 5 Blue

Akro Bins Plastic Stacking Bin 5-1/2 X 10-7/8 X 5 Blue

From $3.79
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)