Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Stack-N-Store AkroBin® 13014 - 10-7/8"W X 17-1/2"D X 12-1/2"H, Blue - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Plastic Stack-N-Store AkroBin® 13014 - 10-7/8"W X 17-1/2"D X 12-1/2"H, Blue - Pkg Qty 4

Item #: WBB616667

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.40 Save up to 48%
$10.25 each

Sold in packages of 4

Price: $41.00
Product Information
Customer Review
Product Q&A
Accessories
Stack-N-Store AkroBins® 10-7/8"W x 17-1/2"D x 12-1/2"H, Blue

Akro- Mils Stack-N-Store bins are design to organize heavy, bulky items. Bins feature a wide front opening for easy access to bulky items and 1 rear and 2 side large comfort grip handles. Large radius corners and curved upper lip add strength. Side ribs add stability when stacked. Made of durable, easy-to-clean industrial grade polymers that resists rust, corrosion and most chemicals. Stack-N-Store Bins are excellent for a variety of storage applications. Bins stack 6 high to form vertical storage and picking system.

Product Specifications

    • WIDTH INCHES10-7/8
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES12-1/2
    • INSIDE WIDTH INCHES8
    • INSIDE DEPTH INCHES15-5/8
    • INSIDE HEIGHT INCHES12-1/4
    • CAPACITY LBS75
    • CAPACITY CUBIC FEET0.98
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER13014-BLUE
    • PACKAGE QUANTITY4
    • STACK AND/OR NESTStack
    • WEIGHT LBS3.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could i use this label for these bins: https://www.globalindustrial.com/p/storage/bins-totes-containers/stacking-bins/global-stacking-bin-5-1-2x10-7-8x5-black also how many cards are in each package?

Question Asked By: Felicia , September 22, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed