

 |
Browse Bins, Totes & Containers (9,465 Items) |
|
 |
|
|
|
Tote Box Drop Handle
|
Availability: Usually ships in 35 to 38 days
Stock No: WB354670
|
|
|
|
Our Price: $40.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
STACKABLE STEEL BOX
This all-purpose stackable steel box with interlocking stacking rim and rugged handle is great for sorting parts. Ideal for conveyor systems. Image shown with gray enamel finish.
|
| Product Specifications |
| WIDTH INCHES |
10 |
| DEPTH INCHES |
16 |
| HEIGHT INCHES |
8 |
| CAPACITY LBS |
150 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| Base Model Number |
354670 |
| BRAND |
Randolph Products |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
8051GRAY |
| MODEL |
354670 |
| WEIGHT LBS |
9 |
| TYPE |
All-Purpose Box |
| STACK QUANTITY |
8 |
| STACK AND/OR NEST |
Stack |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
|
|