Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SSI Schaefer Euro-Fix Mesh Container EF4443 - 16" x 16" x 1", Red
See all 102 items in product family

SSI Schaefer Euro-Fix Mesh Container EF4443 - 16" x 16" x 1", Red

Item #: WBB444824

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.00
Product Information
Product Q&A
Accessories
SSI Schaefer Euro-Fix Mesh Container EF4443 - 16" x 16" x 1", Red

Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.

Product Specifications

    • OUTSIDE TOP LENGTH INCHES15-3/4
    • OUTSIDE TOP WIDTH INCHES15-3/4
    • OUTSIDE BOTTOM LENGTH INCHES15-3/4
    • OUTSIDE BOTTOM WIDTH INCHES11-3/4
    • OUTSIDE HEIGHT INCHES16-5/8
    • INSIDE BOTTOM LENGTH INCHES13-13/16
    • INSIDE BOTTOM WIDTH INCHES13-13/16
    • INSIDE HEIGHT INCHES15-1/2
    • INSIDE TOP LENGTH INCHES16-5/8
    • INSIDE TOP WIDTH INCHES10-3/8
    • CAPACITY LBS33
    • CAPACITY CUBIC FEET1.90
    • ASSEMBLYAssembled
    • BRANDSSI-Schaefer
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBEREF4443.RD1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLEMesh Base & Mesh Sides
    • WEIGHT LBS7
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.