Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Straight Wall Container 37688 Solid Sides & Base 23-3/4"L x 15-3/4"W x 8-1/4"H, Gray - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Akro-Mils Straight Wall Container 37688 Solid Sides & Base 23-3/4"L x 15-3/4"W x 8-1/4"H, Gray - Pkg Qty 4

Item #: WB662124

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.48 Save up to 45%
$17.25 each

Sold in packages of 4

Price: $69.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Straight Wall Pallet Containers
for Multi-Tier Stock Cart
These rugged plastic containers are designed to mix and match on our multi-tier stock carts. All sizes are also designed to stack together compatibly and fit efficiently in a standard pallet footprint. Comfortable grip handholds on all four sides permit quick and easy lifting. Solid walls and bottom keep even the smallest items inside and provide a smooth interior surface. Sold in carton quantities of 4.

This container is compatible with the 2-Tier Stock Cart and the 3-Tier Stock Cart.

Other available container sizes:
16"L x 12"W x 8-1/4"H Container
24"L x 16"W x 12-1/4"H Container
24"L x 16"W x 16-1/8"H Container

Click here to see full selections of our Shipping & Storage Containers.

Product Specifications

    • LENGTH INCHES23-3/4
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES8-1/4
    • INSIDE LENGTH INCHES22-1/4
    • INSIDE WIDTH INCHES14-1/4
    • INSIDE HEIGHT INCHES8
    • CAPACITY LBS50
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER37688GREY
    • PACKAGE QUANTITY4
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLESolid Sides & Base
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this container freezer compatible? Is it food safe for frozen food storage?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:25