Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Containers-Stacking (317)
Remove
SLC Stacking Container, 24"L x 22-1/2"W x 11"H, Silver Grey
Remove

      Items
SLC Stacking Container, 24"L x 22-1/2"W x 11"H, Silver Grey SLC Stacking Container, 24"L x 22-1/2"W x 11"H, Silver Grey


SLC Stacking Container, 24"L x 22-1/2"W x 11"H, Silver Grey
SLC Stacking Container, 24"L x 22-1/2"W x 11"H, Silver Grey
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB642881
List Price $36.72    Save 5%
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SLC Stacking Container, 24"L x 22-1/2"W x 11"H, Silver Grey

Utz Small Load Containers (SLC) are designed and tested to AIAG RC-9 specification. These stackable straight wall containers are compatible with the standard AIAG 48" x 45" pallet. With multiple base, handle and lid options these containers can be customized to meet specific part transportation needs. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. The standard color for this container is Grey. Custom colors can be ordered, however minimum order requirements may be necessary.

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 22-1/2
HEIGHT INCHES 11
CAPACITY CUBIC FEET 2.8
COLOR FINISH Silver Grey
ASSEMBLY Assembled
BRAND Georg UTZ, Inc.
CONSTRUCTION Polypropylene
INSIDE HEIGHT INCHES 10-7/8
INSIDE LENGTH INCHES 21-9/16
INSIDE WIDTH INCHES 20-1/2
MANUFACTURERS PART NUMBER 50-2422-110-0
PACKAGE QUANTITY 1
SERIES SLC
STACK AND/OR NEST Stack
STACKED CAPACITY LBS 500
STYLE Solid Sides & Base
WEIGHT LBS 7
APPROVAL AIAG RC-9


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

From $185.95
select
Qty: Add to Cart
KLAPA Folding Bulk Containers, 48"L x 45"W x 34"H, Gray With Black Base

KLAPA Folding Bulk Containers, 48"L x 45"W x 34"H, Gray With Black Base

From $240.95
select
Qty: Add to Cart
Automotive Nestable Plastic Pallet 48x45, 2200 Lbs Cap

Automotive Nestable Plastic Pallet 48x45, 2200 Lbs Cap

From $20.25
select
Qty: Add to Cart
Automotive Rackable Plastic Pallet with 3 Bottom Skids 48x45, 2500 Lbs Cap

Automotive Rackable Plastic Pallet with 3 Bottom Skids 48x45, 2500 Lbs Cap

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)