Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Straight Wall Container 37608 Mesh Sides & Base 23-3/4"L x 15-3/4"W x 8-1/4"H / Red - Pkg Qty 4
See all 18 items in product family

Akro-Mils Straight Wall Container 37608 Mesh Sides & Base 23-3/4"L x 15-3/4"W x 8-1/4"H / Red - Pkg Qty 4

Item #: WB662112RD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $115.60 Save up to 48%
$15.00 each

Sold in packages of 4

Price: $60.00
Product Information
Customer Review
Product Q&A
Accessories
STRAIGHT WALL
PALLET CONTAINERS


Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. OPEN MESH allows for increased visibility and ventilation. Sold in carton quantities of 4.

Product Specifications

    • LENGTH INCHES23-3/4
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES8-1/4
    • INSIDE LENGTH INCHES22-1/4
    • INSIDE WIDTH INCHES14-1/4
    • INSIDE HEIGHT INCHES8
    • CAPACITY LBS50
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER37608RED
    • PACKAGE QUANTITY4
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLEMesh Sides & Base
    • WEIGHT LBS4.0

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Great little storage container

Your review: I use these in the back of pickup for storage and so far they have worked great would buy again !!!!!!!

Pros: GREAT LOVE THE HANDLES ON ALL SIDES.

Cons: NONE

Is this review helpful?

Perfict product

Your review: Met all of my needs and will purchase again when I need more

Is this review helpful?

FRUITY TOOT TOOT

Your review: I wanted a crate that would hold approximately 1 bushel of apples. I had old black crates that were hard to clean and only had handles on one end. This crate has them on all 4 sides; a real plus. Stack height is good in an 8 foot bed pickup truck. Good value and a customer eye catcher.

Pros: see above

Cons: see above

Is this review helpful?

Great product

Your review: We love them! They are perfect for delivering coffee to our wholesale clients. Sturdy, stackable, easy to handle.And in red our delivery guys don't lose them

Pros: Sturdy, stackable, easy to handle, lots of handles.

Cons: No complaints here!

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Is this container freezer compatible? Is it food safe for frozen food storage?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed