Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IRIS Stacking Drawer, 14-5/16"X12-1/8"X8-3/8", White/Clear - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

IRIS Stacking Drawer, 14-5/16"X12-1/8"X8-3/8", White/Clear - Pkg Qty 4

Item #: WB270098

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.60 each

Sold in packages of 4

Price: $30.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iris Stacking Drawer, 14-5/16"x12-1/8"x8-3/8", White/Clear

Stacking drawer is a multi-purpose storage solution with a modern design. Small enough to organize closets, bathrooms, craft rooms or office spaces. Great for clothes, toys, craft worshops, office supplies and more.

Stackable Plastic Storage Drawers maximize vertical storage space by stacking on top of each other and feature easy sliding clear front drawers which make identifying the contents of each drawer quick and easy. These storage containers are constructed of durable polypropylene to provide a long lasting storage solution that is functional and easy to clean.

Product Specifications

    • WIDTH INCHES12-1/8
    • DEPTH INCHES14-5/16
    • HEIGHT INCHES8-3/8
    • CAPACITY17 Quart
    • CAPACITY GALLONS4.25
    • ASSEMBLYAssembled
    • BRANDIRIS
    • COLOR FINISHWhite/Clear
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER129801
    • PACKAGE QUANTITY4
    • PRODUCT GROUPStacking Drawers
    • STYLEStacking Drawer
    • TYPEStandard-General Purpose
    • WEIGHT LBS2.7

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

IRIS Stacking Drawer

Your review: I ordered the package of 4 and I use this in my bathroom to store makeup, medicine, other products

Pros: all pros

Cons: no cons

Is this review helpful?

Satisfied

Your review: This product meets the needs that it was purchased for. I will be purchasing more when the time comes.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!