Buy Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Containers and More at Global Industrial and Start Saving Today.

Global Industrial Equipment Global Industrial global industrial live chat
Subtotal: $0.00
Checkout
Log In   |   Your Account   |   Cart   |   Order Status   |   Retrieve Quote   

Material
Handling

Storage &
Shelving

Workbench &
Shop Desks

Packaging
& Supplies

Furniture
& Office

Foodservice
& Appliances

Janitorial &
Maintenance

Tools, Hardware
& Instruments

Motors & Power
Transmission

HVAC/R
& Fans

Electrical
& Bulbs

Plumbing
Supplies

Safety &
Health

global industrial shop index

Return to Main Menu
Browse

Bins, Totes & Containers


(5,426 Items)
Sub Category
Trays & Dish Racks (128)
Remove
Gray Glass Rack 19-3/4 X 19-3/4 X 10-1/2 For Glass 2-7/8"W X 9-3/8"H
Remove

      Items
Gray Glass Rack 19-3/4 X 19-3/4 X 10-1/2 For Glass 2-7/8"W X 9-3/8"H Gray Glass Rack 19-3/4 X 19-3/4 X 10-1/2 For Glass 2-7/8"W X 9-3/8"H
PM1900, DC, 3HP, 3Ph, 230/460V (Prewired 230V) w/ Bag Filter Kit PM1900, DC, 3HP, 3Ph, 230/460V (Prewired 230V) w/ Bag Filter Kit
Walk On Floor Sign - First Aid Walk On Floor Sign - First Aid
      Categories
File Cabinets
Wire Mesh Partitions
Office Partitions



Gray Glass Rack 19-3/4 X 19-3/4 X 10-1/2 For Glass 2-7/8"W X 9-3/8"H


Gray Glass Rack 19-3/4 X 19-3/4 X 10-1/2 For Glass 2-7/8"W X 9-3/8"H
Have a Question About This Product? - Chat live with a representative
Availability: Usually ships in 10 to 13 days
Stock No: WP238139
Our Price: $73.31 ea. (Sold in qty. of 2)
Information About A Shopping List Add To Shopping List Add To Shopping List
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Write A Review

Commercial Glassware Racks
Durable gray stacking polypropylene racks withstand up to 200°F and are food and dishwasher safe. Standard size fits any commercial dishwasher. NSF approved for sanitation and cleanability. Sold in case packs.

Product Specifications
WIDTH INCHES 19-3/4
DEPTH INCHES 19-3/4
HEIGHT INCHES --
ASSEMBLY Assembled
CONSTRUCTION Plastic
GLASS H" 9-3/8
GLASS W" 2-7/8
MODEL 238139
PACKAGE QUANTITY 2
TYPE Glass Rack


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Fiberglass Tray 26x18x1-1/8 White

Fiberglass Tray 26x18x1-1/8 White

From $15.75
More Info
Add to Cart
Conductive Tray 26x18x1-1/8

Conductive Tray 26x18x1-1/8

From $16.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google Add to Netscape
Copyright © 2010 by Global Equipment Company Inc. All Rights Reserved.
Click to verify BBB accreditation and to see a BBB report. Shop With Confidence - 30 Day Satisfaction Guarantee
(86)