Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 48" Wide

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 48" Wide

Item #: WBB1579992

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $17.00 Save up to 42%
Price: $ 9.80
Product Information
Customer Review
Product Q&A
Accessories
Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 48" Wide

Tack up notes and reminders with this natural cork bulletin bar that won't take up a lot of space. Self-healing cork surface eliminates unsightly pinholes. Bulletin bar is framed with smooth, anodized aluminum. Easily install to any wall. Ends of multiple bars can be joined to increase display length. Bulletin bar strips include three pushpins.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES7/8
    • COLOR FINISHNatural
    • BRANDLorell®
    • DESCRIPTIONBulletin Bar Self-Sealing Cork
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER49535
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Perfect

Your review: This was just what we needed. We wanted to protect the walls from tape but we wanted to hang artwork from the children.

Is this review helpful?

Great for schools

Your review: We ordered this for outside our art wing to display student work. Can't wait to see what the students create this year!

Pros: Easy to put up

Cons: none

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

How deep or thick is the cork?

Question Asked By: Lisa , December 01, 2017

+ View 1 Answer

Answer This Question

How does this strip attach to the wall?

Question Asked By: Sarah , June 19, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results