Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Mobile Reversible Magnetic Porcelain Whiteboard - Aluminum Frame - 4' x 8'

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Ghent® Mobile Reversible Magnetic Porcelain Whiteboard - Aluminum Frame - 4' x 8'

Item #: WBB2187031

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 833.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Mobile Reversible Magnetic Porcelain Whiteboard - Aluminum Frame - 4' x 8'

Constructed for strength and durability, Ghent's Reversible Boards are a versatile mobile communication tool. The reversing mechanism is specifically designed to make flipping to the other side quick and easy. The reversible board is multi-functioning, offering both a durable whiteboard and a self-healing corkboard. Strong steel lock clamps adjust to secure the board in any position. Each portable unit features a full-length accessory tray for convenience and includes 4 markers and 1 eraser. These boards are fully mobile with added bracing on the legs for stability and security. The aluminum frame series includes 4 durable casters (2 locking wheels) as standard. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's reversible board carries a 10-year warranty and is made in the USA.

Board size: 4' x 8'
Frame size: 101"W x 20"D x 78-1/4"H

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDGhent®
    • CASTER4 Casters (2 Locking)
    • DESCRIPTIONMobile Reversible Magnetic Porcelain Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERARM1M148
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • LIMITED WARRANTY10 Years
    • PROMOTION10 Percent Discount
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed